0.2500in (1/4) Cutter DIA x 0.0150in (1/64) Radius x 0.7500in (3/4) L of Cut Carbide Corner Radius

  • Mfr # 56416-C4

  • Zoro # G922772600


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56416-C4
Zoro #
G922772600
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2-1/2 in

Details

End Mill Style
Corner Radius
Series
End Mills for Plastics - Corner Radius Upcut - 2 Flute
Number of Flutes
2
Single End/Double End
Single
Shank Type
Cylindrical
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Item
End Mills for Plastics
Finish
Amorphous Diamond

Description

0.2500in (1/4) Cutter DIA x 0.0150in (1/64) Radius x 0.7500in (3/4) L of Cut Carbide Corner Radius End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.