
0.2500in (1/4) Cutter DIA x 0.7500in (3/4) L of Cut Carbide Square Upcut End Mill High Finisher
Mfr # 902216-C4
Zoro # G922773003
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Series
End Mills for Plastics - Finishers - Square Upcut - 3 Flute - High Helix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
902216-C4
Zoro #
G922773003
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutting Dia.
1/4 in
Length of Cut
3/4 in
Details
End Mill Material
Solid Carbide
Series
End Mills for Plastics - Finishers - Square Upcut - 3 Flute - High Helix
End Mill Style
Square
Item
End Mills for Plastics
Single End/Double End
Single
Finish
Amorphous Diamond
Number of Flutes
3
Shank Type
Cylindrical
Cutting Direction
Right Hand
Description
0.2500in (1/4) Cutter DIA x 0.7500in (3/4) L of Cut Carbide Square Upcut End Mill High Finisher for Plastic, 3 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.