
0.2500in (1/4) Cutter DIA x 1.1250in (1 1/8) Neck L x 270Deg. Carbide Undercutting End Mill for
Mfr # 725716-C6
Zoro # G822772892
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Milling Diameter
1/4 in
Overall Length
3 in
Shank Type
Cylindrical
Finish
AlTiN Nano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
725716-C6
Zoro #
G822772892
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/4 in
Overall Length
3 in
Length of Cut
0.213 in
Shank Dia.
1/4 in
Neck Dia.
0.158 in
Radius
0.125 in
Details
Material
Solid Carbide
Shank Type
Cylindrical
Finish
AlTiN Nano
Wrap Angle
270°
Series
Undercutting End Mills - 270° - For Hardened Steels
End Mill Style
Spherical
Measurement System
Inch
Single End/Double End
Single
Overall Reach
1.338 in
Item
Undercutting End Mills
Number of Flutes
6
Cutting Direction
Right Hand
Description
0.2500in (1/4) Cutter DIA x 1.1250in (1 1/8) Neck L x 270Deg. Carbide Undercutting End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.