Shop HARVEY TOOL
See all product information
Create Account
0.2500in (1/4) Head DIA x 0.0790in LOC x 0.7500in (3/4) Neck L x 30Deg. per side Carbide Back
- Mfr # 692216
- Zoro # G722772978
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
5
Length of Cut
0.079 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 692216
- Zoro #
- G722772978
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 5
- Single End/Double End
- Single
- Finish
- Uncoated
- Series
- Chamfer Cutters - Back Chamfer Cutters
- Cutting Direction
- Right Hand
- Taper Angle Per Side
- 30°
- End Mill Style
- Back Chamfer
- Shank Type
- Cylindrical
- Included Angle
- 60 Degrees
- Item
- Chamfer Cutters
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 0.079 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.156 in
Description
0.2500in (1/4) Head DIA x 0.0790in LOC x 0.7500in (3/4) Neck L x 30Deg. per side Carbide Back Chamfer Cutter, 5 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.