Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3000 in. Cutter dia. x 3/4 Carbide Multi-Form M10-1.00 Thread Milling Cutter, 4 Flutes

  • Mfr # 16930-C3

  • Zoro # G011325489


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3"
Flutes
4
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.3125" (5/16 in)
Insert Size
M10-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16930-C3
Zoro #
G011325489
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3"
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.3125" (5/16 in)
Insert Size
M10-1.00
Overall Length
3" (3 in)

Details

Flutes
4
Included Angle (Deg.)
60°
Metric
No
Coating
C3

Description

0.3000 in. Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Multi-Form M10-1.00 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.