0.3125 in. 5/16 Cutter dia x 300Deg Carbide Reduce Shank Undercut End Mill, 6 Flutes, AlTiN Coated

  • Mfr # 947420-C3

  • Zoro # G311325936


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5" (3-1/2 in)
Number of Flutes
6
Length of Cut
0.293"
Wrap Angle
300°
Shank Dia.
0.1406" (9/64 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
947420-C3
Zoro #
G311325936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5" (3-1/2 in)
Length of Cut
0.293"
Shank Dia.
0.1406" (9/64 in)
Radius
0.156" (5/32 in)
Cutter Diameter
0.3125" (5/16 in)

Details

Number of Flutes
6
Wrap Angle
300°
Metric
No
Coating
C3

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.