Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6651143
  • Zoro # G7938939
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651143
Zoro #
G7938939
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110204-RK4 WKK10S
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
3
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
TCMT3(2.5)3
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Clearance Angle
7 Degrees
ANSI Code
TCMT2(1.5)1-RK4 WKK10S
Shape
Triangle
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Chip-Breaker Code
RK4
Cutting Application
Turning
Measurement System
Metric
Coating Process
CVD
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 3.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews