0.3125in (5/16) Cutter DIA x 0.7500in (3/4) Neck L x 270Deg. Carbide Undercutting End Mill

  • Mfr # 23220-C4

  • Zoro # G122772639


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/16 in
Radius
0.1562 in
Cutting Direction
Right Hand
Series
Undercutting End Mills - 270°
Length of Cut
0.266 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23220-C4
Zoro #
G122772639
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/16 in
Radius
0.1562 in
Length of Cut
0.266 in
Neck Dia.
0.201 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Series
Undercutting End Mills - 270°
End Mill Style
Spherical
Single End/Double End
Single
Measurement System
Inch
Finish
Amorphous Diamond
Item
Undercutting End Mills
Number of Flutes
4
Material
Solid Carbide
Overall Reach
1.016 in
Wrap Angle
270°
Shank Type
Cylindrical

Description

0.3125in (5/16) Cutter DIA x 0.7500in (3/4) Neck L x 270Deg. Carbide Undercutting End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.