0.3150'', 8 mm Cutter DIA x 0.0930'', 3/32 Radius x 24 Deg included - 2 FL - TiB2 Coated

  • Mfr # 715242-C8

  • Zoro # G713082086


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.3230 in
SAE or Metric
SAE
Flutes
2
O Ring X Section
3/8 in
Angle per Side
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715242-C8
Zoro #
G713082086
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3230 in
Overall Length
2-1/2 in
Cutter Dia.
8 mm
Corner Radius
3/32 in
Shank Diameter
3/8 in
Neck Dia.
0.2210 in

Details

SAE or Metric
SAE
Flutes
2
O Ring X Section
3/8 in
Angle per Side
12
Included Angle
24
Coating
C8

Description

0.3150'' 8 mm Cutter DIA x 0.0930'' 3/32 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.