
0.3750in (3/8) Cutter DIA x 1.1250in (1 1/8) L of Cut Carbide Square Chipbreaker Cutter, 5 Flutes
Mfr # 756824-C4
Zoro # G722772480
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
5
Length of Cut
1-1/8 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
756824-C4
Zoro #
G722772480
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
1-1/8 in
Shank Dia.
3/8 in
Overall Length
3 in
Cutting Dia.
3/8 in
Details
End Mill Material
Solid Carbide
Number of Flutes
5
Single End/Double End
Single
Shank Type
Cylindrical
Cutting Direction
Right Hand
End Mill Style
Square
Item
End Mills for Composites
Series
End Mills for Composites - Composite Finisher
Finish
Amorphous Diamond
Description
0.3750in (3/8) Cutter DIA x 1.1250in (1 1/8) L of Cut Carbide Square Chipbreaker Cutter, 5 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.