0.3750in (3/8) Cutter DIA x 2.0000in (2) L of Cut Carbide Square Chipbreaker End Mill for Aluminum

  • Mfr # 696024

  • Zoro # G922772921


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/8 in
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
696024
Zoro #
G922772921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length of Cut
2 in

Details

Material
Solid Carbide
Measurement System
Inch
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
Number of Flutes
3
Shank Type
Cylindrical
End Mill Style
Square
Single End/Double End
Single
Cutting Direction
Right Hand
Finish
Uncoated
Item
Variable Helix End Mills for Aluminum Alloys

Description

0.3750in (3/8) Cutter DIA x 2.0000in (2) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.