0.45 in Cutter dia x 1-3/4 Reach Carbide Single Form No 5/8 Thread Milling Cutter, 6 Flutes

  • Mfr # 54275

  • Zoro # G211324886


product price: $164.66
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.45"
Overall Length
4" (4 in)
Length of Cut
0.087"
Shank Dia.
0.5" (1/2 in)
Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54275
Zoro #
G211324886
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.45"
Overall Length
4" (4 in)
Length of Cut
0.087"
Shank Dia.
0.5" (1/2 in)
Insert Size
#5/8
Neck Dia.
0.3"
Max Depth of Thread
1.75" (1-3/4 in)

Details

Flutes
6
Included Angle (Deg.)
60°
Metric
No
Angle per Side
30
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.