0.4950 in dia. x7/8 Reach Carbide Single Form AMCE No 7/8-6 ACME Thread Milling Cutter, 6 Flutes

  • Mfr # 736985-C3

  • Zoro # G211324961


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.495"
Insert Size
#7/8-6
Shank Dia.
0.5" (1/2 in)
Length of Cut
0.109" (7/64 in)
Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736985-C3
Zoro #
G211324961
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.495"
Insert Size
#7/8-6
Shank Dia.
0.5" (1/2 in)
Length of Cut
0.109" (7/64 in)
Neck Dia.
0.278"
Overall Length
3" (3 in)
Max Depth of Thread
0.875" (7/8 in)

Details

Flutes
6
Included Angle (Deg.)
29°
Tip Flat
0.0526"
Metric
No
Coating
C3
Angle per Side
14.5

Description

0.4950 in. Cutter Dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.