0.5000'', 1/2 Cutter DIA x 1.0000'', 1 LOC x 60 Deg included - 3 FL

  • Mfr # 784832

  • Zoro # G913081841


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Number of Flutes
3
Length of Cut
1 in
Shank Dia.
1/2 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784832
Zoro #
G913081841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Cutter Diameter
1/2 in

Details

Number of Flutes
3
Finish
UN
Included Angle
60
LOC Multiple
(2x)
Taper Angle Per Side
30
SAE or Metric
SAE

Description

0.5000'' 1/2 Cutter DIA x 1.0000'' 1 Length of Cut x 60 Deg included Carbide Drill/End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.