Zoro Homepage

0.5000'', 1/2 Shank DIA x 50 Deg per side - 4 FL

  • Mfr # 820250

  • Zoro # G513081784


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
100
Length of Cut
0.1760 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820250
Zoro #
G513081784
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1760 in
Overall Length
3 in
Shank Diameter
1/2 in

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
100
Tip
0.0800 in
SAE or Metric
SAE
Center Cutting
Yes
Type
III
Angle per Side
50

Description

0.5000'' 1/2 Shank DIA x 50 Deg per side Carbide Flat Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.