0.6250 in. 5/8 Cutter dia. x 1 in.Neck x 300 deg. Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 984040-C3

  • Zoro # G411325560


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5" (3-1/2 in)
Number of Flutes
4
Length of Cut
0.583"
Neck Length
1." (1 in)
Overall Reach
1.583"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984040-C3
Zoro #
G411325560
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5" (3-1/2 in)
Length of Cut
0.583"
Neck Length
1." (1 in)
Radius
0.3125" (5/16 in)
Neck Dia.
0.292"
Shank Dia.
0.625" (5/8 in)
Cutter Diameter
0.625" (5/8 in)

Details

Number of Flutes
4
Overall Reach
1.583"
Wrap Angle
300°
Coating
C3
Metric
No

Description

0.6250 in. 5/8 Cutter Dia. x 1 in. 1 Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.