Cermet Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Steel
- Mfr # 260359 CU7010
- Zoro # G314821794
product price:Â
$
11.15
/ea
Sold in multiples of 10 for
$111.50
Key Features
Insert Shape
55 Degrees Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
SS
Grade
CU7010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260359 CU7010
- Zoro #
- G314821794
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Corner Radius
- 0.4 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Max. Cutting Depth (ap max)
- 2.75 mm
- Insert Thickness
- 2.5 mm
- Cutting Depth
- 0.2 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 55 Degrees Diamond
- Insert Style
- DCMT
- Inscribed Circle
- 3
- Chip-Breaker
- SS
- Grade
- CU7010
- Insert Material
- Cermet
- Insert Application
- Finishing
- ISO Number
- DCMT 11T304
- Tolerance
- Stainless Steel
- Cutting Conditions
- Continuous
- Workpiece Material
- Steel
- Secondary Application
- Stainless Steel
- Coating
- Uncoated
- No. of Edges
- 2
Description
DC.T 11T304 CU7010 Grade: CU7010 Chip breaker: SS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 90 210 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.