0.7500in (3/4) Cutter DIA x 1.0000in (1) Neck L x 220Deg. Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 785948-C3

  • Zoro # G922772686


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Finish
AlTiN
Single End/Double End
Single
Radius
0.375 in
Series
Undercutting End Mills - 220°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785948-C3
Zoro #
G922772686
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.375 in
Overall Length
4 in
Shank Dia.
3/4 in
Neck Dia.
0.625 in
Length of Cut
0.503 in
Milling Diameter
3/4 in

Details

Material
Solid Carbide
Finish
AlTiN
Single End/Double End
Single
Series
Undercutting End Mills - 220°
Item
Undercutting End Mills
Wrap Angle
220°
Number of Flutes
4
Shank Type
Cylindrical
Cutting Direction
Right Hand
Measurement System
Inch
End Mill Style
Spherical
Overall Reach
1.503 in

Description

0.7500in (3/4) Cutter DIA x 1.0000in (1) Neck L x 220Deg. Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.