10.000 mm Cutter DIA x 1.000 mm Radius x 30.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 742573

  • Zoro # G022773002


product price:  $69.75
/ea

Key Features

Shank Dia.
10 mm
Cutting Direction
Right Hand
Number of Flutes
4
Finish
Uncoated
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
742573
Zoro #
G022773002
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Corner Radius
1 mm
Length of Cut
30 mm
Milling Diameter
10 mm
Dimension Type
Metric
Overall Length
75 mm

Details

Cutting Direction
Right Hand
Item
Miniature End Mills
Number of Flutes
4
Finish
Uncoated
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
End Mill Style
Corner Radius
Shank Type
Cylindrical
Single End/Double End
Single
End Mill Material
Solid Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.