100.000 mm Cutter DIA x 3.000 mm Width Carbide Slitting Saw Metric Slitting Saw, 80 Flutes

  • Mfr # SMT3000

  • Zoro # G522772642


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Cutter Dia.
100 mm
Shank Type
Cylindrical
End Mill Style
Square
Overall Length
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMT3000
Zoro #
G522772642
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
100 mm
Overall Length
3 mm
Cutter Width
3 mm
Minor Diameter
22 mm

Details

Item
Slitting Saws
Measurement System
Metric
Shank Type
Cylindrical
End Mill Style
Square
Cutting Direction
Right Hand
Number of Flutes
80
Single End/Double End
Single
Finish
Uncoated
Material
Solid Carbide
Series
Slitting Saws - Metric

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.