
1/16 dia. x 1/4 in. Neck x 270 deg. Carbide Undercutting End Mill for Hardened Steels, 4 Flutes
Mfr # 745462-C6
Zoro # G311325950
product price: $76.09
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
4
Length of Cut
0.053"
Overall Reach
0.303"
Neck Length
0.25" (1/4 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
745462-C6
Zoro #
G311325950
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.053"
Neck Length
0.25" (1/4 in)
Radius
0.0313"
Neck Dia.
0.037"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.0625" (1/16 in)
Details
Number of Flutes
4
Overall Reach
0.303"
Wrap Angle
270°
Metric
No
Coating
C6
Description
1/16 Cutter Dia. x 1/4 in. Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.