Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 2405150, XDMT
- Mfr # 7347442
- Zoro # G2964275
product price:Â
$
54.89
/ea
Sold in multiples of 10 for
$548.90
Key Features
Insert Size
2405150
Insert Style
XDMT
ISO Number
XDMT2405150R-F55
Cutting Direction
Right Hand
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347442
- Zoro #
- G2964275
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- ISO Number
- XDMT2405150R-F55
- Cutting Direction
- Right Hand
- Rake
- Positive
- For Use With
- Copy Milling Cutters
- Chip-Breaker
- Yes
- Chip-Breaker Code
- F55
- Hole Type
- With Hole
- Manufacturer Grade
- WKP35G
- Clearance Angle
- 15 Degrees
- ANSI Code
- XDMT2405150R-F55
- Finish - Machining
- TiAlN+TiN
- Number of Cutting Edges
- 2
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 2405150
- Thickness
- 0.2210 in
- Corner Radius
- 0.0300 in
- Width
- 17/32"
- Cutting Edge Length
- 23.94mm
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.