1/16 Radius x 0.2630 in. x 30 deg. per side Carbide Runner Cutter, 2 Flutes, AlTiN Nano Coated

  • Mfr # 934504-C6

  • Zoro # G811325115


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Included Angle
60°
Number of Flutes
2
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.375" (3/8 in)
Length of Cut
0.263"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934504-C6
Zoro #
G811325115
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.375" (3/8 in)
Length of Cut
0.263"
Radius
0.062" (1/16 in)

Details

Included Angle
60°
Number of Flutes
2
Coating
C6
Metric
No
Angle per Side
30

Description

0.0620 in. 1/16 Radius x 0.2630 in. Length of Cut x 30° per side Carbide Runner Cutter, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.