1/2 in. Cutter dia. x 2.6250 in. 2-5/8 x 90 deg. included Carbide Drill/End Mill, 4 Flutes

  • Mfr # 739332-C3

  • Zoro # G911370084


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4" (4 in)
Number of Flutes
4
Length of Cut
2.625" (2-5/8 in)
LOC Multiple
(5x)
Included Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
739332-C3
Zoro #
G911370084
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4" (4 in)
Length of Cut
2.625" (2-5/8 in)
Web Thickness
0.008"
Shank Dia.
0.5" (1/2 in)
Cutter Diameter
0.5" (1/2 in)

Details

Number of Flutes
4
LOC Multiple
(5x)
Included Angle
90°
Coating
C3
Taper Angle Per Side
45
Metric
No

Description

0.5000 in. 1/2 Cutter Dia. x 2.6250 in. 2-5/8 Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.