1/32 dia. x 0.01 in. Radius x 5/32 Carbide Corner Radius Finisher for Exotic Alloys, 6 Flute

  • Mfr # 885431-C6

  • Zoro # G911324643


product price:  $71.45
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
6
Length of Cut
0.156" (5/32 in)
Shank Dia.
0.125" (1/8 in)
Corner Radius
0.01"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885431-C6
Zoro #
G911324643
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.156" (5/32 in)
Shank Dia.
0.125" (1/8 in)
Corner Radius
0.01"
Cutter Diameter
0.031" (1/32 in)

Details

Number of Flutes
6
LOC Multiple
(5x)
Coating
C6
Metric
No

Description

0.0310 in. 1/32 Cutter Dia. x 0.0100 in. Radius x 0.1560 in. 5/32 Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 6 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.