1/4 in. Cutter dia. x 1/4 in. Neck x 270 deg. Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 758516-C3

  • Zoro # G011326172


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.213"
Radius
0.125" (1/8 in)
Overall Reach
0.463"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758516-C3
Zoro #
G011326172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.213"
Radius
0.125" (1/8 in)
Shank Dia.
0.25" (1/4 in)
Neck Length
0.25" (1/4 in)
Neck Dia.
0.158"
Cutter Diameter
0.25" (1/4 in)

Details

Number of Flutes
4
Overall Reach
0.463"
Wrap Angle
270°
Type
II
Neck Angle
1.5°
Coating
C3
Metric
No

Description

1/4 in. Cutter Dia. x 1/4 in. Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.