Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Shank dia. x 60 deg. per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 3 LH Teeth

  • Mfr # 994060-C3

  • Zoro # G911326272


product price: $65.99
/ea

Key Features

Included Angle
120°
Length of Cut
0.069"
Overall Length
2.5" (2-1/2 in)
Minor Diameter
0.012" (0.3 mm)
Left Hand Teeth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994060-C3
Zoro #
G911326272
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.069"
Overall Length
2.5" (2-1/2 in)
Minor Diameter
0.012" (0.3 mm)
Shank Diameter
0.25" (1/4 in)

Details

Included Angle
120°
Left Hand Teeth
3
Right Hand Teeth
12
Angle per Side
60
Metric
No
Coating
C3

Description

1/4 in. Shank Dia. x 60° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 3 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.