1.587 mm Drill dia. x 26.5mm Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated

  • Mfr # FAE0625-C8

  • Zoro # G311325394


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Point Angle
130 Degrees
Flute Length
26.5 mm
Shank Diameter
3 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAE0625-C8
Zoro #
G311325394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Flute Length
26.5 mm
Shank Diameter
3 mm
Drill Point Dia.
1.587 mm

Details

Point Angle
130 Degrees
Number of Flutes
3
LOC Multiple
(15x)
Coating
C8
Metric
Yes

Description

1.587 mm Drill Dia. x 26.500 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.