Shop WIDIA

Indexable Toolholder, DSDN,

  • Mfr # 5697742
  • Zoro # G3795021

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Shank
Square
Cutting Length
0.5000"
Cutting Direction
Neutral
Overall Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697742
Zoro #
G3795021
UPC #
4050841503235
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Shank
Square
Cutting Direction
Neutral
Material
Steel
Rake
-7 Degrees Axial, 0 Degrees Radial
Insert Shape
Square
Clamp
Kenclamp
Style
Negative
Number of Inserts Required
1
ISO Number
DSDNN204KC3
Insert Style
SN
Approach Angle
45 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
45 Degrees
Insert Inscribed Circle
1/2 in
Toolholder Style
DSDN
ANSI Code
DSDNN204KC3
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Cutting Application
Facing, Profiling, Turning
Material - Machining
High Speed Steel
Lead Angle
45 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Cutting Length
0.5000"
Overall Length
6 in
Shank Length
4.5600 in
Insert Size
432
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DSDN, Insert Style SN, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.