
1/8 Cutter dia x 0.437 in. 7/16 Neck Length x 270 Degree Carbide Undercutting End Mill, 4 Flutes
Mfr # 794408
Zoro # G911324957
product price: $62.95
/eaKey Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
4
Length of Cut
0.107"
Type
I
Overall Reach
0.544"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
794408
Zoro #
G911324957
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.107"
Neck Dia.
0.076"
Shank Dia.
0.125" (1/8 in)
Radius
0.0625" (1/16 in)
Neck Length
0.437" (7/16 in)
Cutter Diameter
0.125" (1/8 in)
Details
Number of Flutes
4
Type
I
Overall Reach
0.544"
Wrap Angle
270°
Neck Angle
0°
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.