
1/8 in. Cutter dia. x 0.1000 in. Carbide Square End Mill for Hard Milling, 7 Flutes
Mfr # 749908-C6
Zoro # G611325513
product price: $95.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Length of Cut
0.1"
Shank Dia.
0.25" (1/4 in)
LOC Multiple
(0.8x)
Metric
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749908-C6
Zoro #
G611325513
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.1"
Shank Dia.
0.25" (1/4 in)
Cutter Diameter
0.125" (1/8 in)
Details
Number of Flutes
7
LOC Multiple
(0.8x)
Metric
No
Coating
C6
Description
1/8 in. Cutter Dia. x 0.1000 in. Length of Cut Carbide Square End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.