
2 FL - 0.1870'', 3/16 Cutter DIA x 0.5000'', 1/2 LOC x 0.8750'', 7/8 Reach - PCD
Mfr # 739212
Zoro # G213082012
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
1/2 in
Shank Dia.
3/16 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
739212
Zoro #
G213082012
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Shank Dia.
3/16 in
Overall Length
2-1/2 in
Neck Dia.
0.1760 in
Cutter Diameter
3/16 in
Details
Number of Flutes
2
SAE or Metric
SAE
Finish
PCD
Overall Reach
7/8 in
Description
0.1870'' 3/16 Cutter DIA x 0.5000'' 1/2 Length of Cut x 0.8750'' 7/8 Reach PCD Square End Mill, 2 Flutes, PCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.