2 FL - 0.2500'', 1/4 Cutter DIA x 0.0100'' Radius x 0.1250'', 1/8 LOC x 0.3130'' Reach - PCD

  • Mfr # 709116

  • Zoro # G613082155


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Finish
PCD
Shank Dia.
1/4 in
Overall Reach
0.3130 in
Length of Cut
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709116
Zoro #
G613082155
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/4 in
Length of Cut
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.2350 in
Cutter Diameter
1/4 in

Details

Number of Flutes
2
Finish
PCD
Overall Reach
0.3130 in
SAE or Metric
SAE

Description

0.2500'' 1/4 Cutter DIA x 0.0100'' Radius x 0.1250'' 1/8 Length of Cut x 0.3130'' Reach PCD Corner Radius End Mill, 2 Flutes, PCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.