2 FL - 0.2500'', 1/4 Cutter DIA x 0.0600'' Radius x 0.1250'', 1/8 LOC x 0.3130'' Reach - PCD

  • Mfr # 709016

  • Zoro # G613082186


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Finish
PCD
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709016
Zoro #
G613082186
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0600 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
1/8 in
Neck Dia.
0.2350 in
Cutter Diameter
1/4 in

Details

Number of Flutes
2
Finish
PCD
SAE or Metric
SAE
Overall Reach
0.3130 in

Description

0.2500'' 1/4 Cutter DIA x 0.0600'' Radius x 0.1250'' 1/8 Length of Cut x 0.3130'' Reach PCD Corner Radius End Mill, 2 Flutes, PCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.