2 FL - 0.5000'', 1/2 Cutter DIA x 0.0100'' Radius x 0.2500'', 1/4 LOC x 1.0000'', 1 Reach - PCD

  • Mfr # 858932

  • Zoro # G513081975


product price:  $763.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Finish
PCD
Shank Dia.
1/2 in
Neck Dia.
0.4610 in
Overall Reach
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
858932
Zoro #
G513081975
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/2 in
Neck Dia.
0.4610 in
Overall Length
3 in
Length of Cut
1/4 in
Cutter Diameter
1/2 in

Details

Number of Flutes
2
Finish
PCD
Overall Reach
1 in
SAE or Metric
SAE

Description

0.5000'' 1/2 Cutter DIA x 0.0100'' Radius x 0.2500'' 1/4 Length of Cut x 1.0000'' 1 Reach PCD Corner Radius End Mill, 2 Flutes, PCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.