2.000 mm Reamer dia x 14.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC2000-C3

  • Zoro # G011369599


product price: $48.65
/ea

Key Features

Included Angle
90°
LOC Multiple
(7x)
Shank Diameter
4.000 mm
Overall Length
63 mm
Reamer Diameter
2.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC2000-C3
Zoro #
G011369599
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
4.000 mm
Overall Length
63 mm
Reamer Diameter
2.000 mm
Margin Length
14.000 mm
Chamfer Length
0.180 mm
Neck Diameter
1.950 mm

Details

Included Angle
90°
LOC Multiple
(7x)
Reach Multiple
(11x)
Overall Reach
22 mm
Flutes
4
Metric
Yes
Coating
C3
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.