22.000 mm Arbor Diameter x 22.000 mm Shank Diameter x 45.000 mm Shank Length Metric Saw Arbor

  • Mfr # 84107

  • Zoro # G022772876


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Finish
Uncoated
Measurement System
Metric
Flange Diameter
32 mm
Neck Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84107
Zoro #
G022772876
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
32 mm
Neck Dia.
22 mm
Overall Length
54.4 mm
Shank Length
45 mm
Shank Dia.
22 mm

Details

Single End/Double End
Single
Finish
Uncoated
Measurement System
Metric
Material
Carbide
Cutting Direction
Right Hand
Shank Type
Cylindrical
Item
Saw Arbors
Series
Saw Arbors - Straight Shank - Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.