2.3mm dia. x 9.5mm Reach Carbide Single Form M3 Thread Milling Cutter for Hardened Steels, 4 Flutes

  • Mfr # 724224-C6

  • Zoro # G211324909


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
2.300 mm
Overall Length
38 mm
Neck Dia.
1.541 mm
Insert Size
M3
Reach
(7x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724224-C6
Zoro #
G211324909
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2.300 mm
Overall Length
38 mm
Neck Dia.
1.541 mm
Insert Size
M3
Length of Cut
0.531 mm
Shank Dia.
3 mm
Max Depth of Thread
9.500 mm

Details

Reach
(7x)
Included Angle (Deg.)
60°
Flutes
4
Angle per Side
30
Coating
C6
Metric
Yes
Tip Flat
0.050 mm

Description

2.300 mm Cutter Dia. x 9.500 mm Reach Carbide Single Form M3 Thread Milling Cutter for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.