
3 FL - 0.0150'', 1/64 Cutter DIA x 0.0050'' Radius x 0.0780'', 5/64 LOC - AlTiN Nano Coated
Mfr # 714615-C6
Zoro # G413081747
product price:Â $71.55
/eaKey Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
714615-C6
Zoro #
G413081747
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
5/64 in
Overall Length
1-1/2 in
Cutter Diameter
1/64 in
Details
Number of Flutes
3
Finish
C6 Coated
SAE or Metric
SAE
LOC Multiple
(5x)
Angle per Side
10
Included Angle
20
Description
0.0150'' 1/64 Cutter DIA x 0.0050'' Radius x 0.0780'' 5/64 Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.