3 FL - 0.0930'', 3/32 Cutter DIA x 0.7500'', 3/4 LOC x 1.4000'' Reach - AlTiN Coated

  • Mfr # 720593-C3

  • Zoro # G513081722


product price:  $86.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
3/4 in
Shank Dia.
1/8 in
Overall Length
3 in
Overall Reach
1.4000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720593-C3
Zoro #
G513081722
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.0915 in
Cutter Diameter
3/32 in

Details

Number of Flutes
3
Overall Reach
1.4000 in
LOC Multiple
(8x)
SAE or Metric
SAE
Finish
C3 Coated
Reach Multiple
(15x)

Description

0.0930'' 3/32 Cutter DIA x 0.7500'' 3/4 Length of Cut x 1.4000'' Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.