3 FL - 0.1250'', 1/8 Cutter DIA x 0.3750'', 3/8 LOC - Amorphous Diamond Coated

  • Mfr # 836008-C4

  • Zoro # G313082202


product price: $42.69
/ea

Key Features

Number of Flutes
3
Length of Cut
3/8 in
Shank Dia.
1/8 in
SAE or Metric
SAE
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836008-C4
Zoro #
G313082202
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
1/8 in

Details

Number of Flutes
3
SAE or Metric
SAE
LOC Multiple
(3x)
Finish
C4 Coated

Description

0.1250'' 1/8 Cutter DIA x 0.3750'' 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.