Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide

  • Mfr # 6412013
  • Zoro # G7918289

product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6412013
Zoro #
G7918289
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120404-RK5 WKK10S
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMA644
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Stainless (M) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Coating
CVD
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
RK5
Primary Material Application ISO Code
K
ANSI Code
CNMA431-RK5 WKK10S
Measurement System
Fractional Inch
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Depth of Cut
0.60 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA431-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.