3/16 Shank dia. x 0.0100 in. Radius x 60 Degree included Carbide Marking Cutter for Non-Ferrous, 2 Flutes

  • Mfr # 724330

  • Zoro # G911324971


product price:  $36.89
/ea

Key Features

Overall Length
2" (2 in)
Included Angle (Deg.)
60°
Flutes
2
Length of Cut
0.321"
Shank Dia.
0.1875" (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724330
Zoro #
G911324971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.321"
Shank Dia.
0.1875" (3/16 in)
Radius
0.01"

Details

Included Angle (Deg.)
60°
Flutes
2
Metric
No
Coating
UN
Angle per Side
30

Description

0.1875 in. 3/16 Shank Dia. x 0.0100 in. Radius x 60° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.