3/32 Cutter dia. x 1/2 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m

  • Mfr # 746293

  • Zoro # G111326270


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.5" (1/2 in)
Neck Dia.
0.09"
Overall Reach
0.75" (3/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
746293
Zoro #
G111326270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.5" (1/2 in)
Neck Dia.
0.09"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.093" (3/32 in)

Details

Number of Flutes
4
Overall Reach
0.75" (3/4 in)
LOC Multiple
(5x)
Reach
(8x)
Metric
No
Coating
C5

Description

0.0930 in. 3/32 Cutter Dia. x 0.5000 in. 1/2 Length of Cut x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.