3/32 Cutter dia. x 1/4 in. Neck x 220 deg. Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

  • Mfr # 722406-C3

  • Zoro # G111325976


product price:  $59.55
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.062" (1/16 in)
Neck Dia.
0.07"
Shank Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722406-C3
Zoro #
G111325976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.062" (1/16 in)
Neck Dia.
0.07"
Shank Dia.
0.125" (1/8 in)
Radius
0.046"
Neck Length
0.25" (1/4 in)
Cutter Diameter
0.093" (3/32 in)

Details

Number of Flutes
2
Overall Reach
0.312" (5/16 in)
Wrap Angle
220°
Metric
No
Coating
C3

Description

0.0930 in. 3/32 Cutter Dia. x 1/4 in. Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.