
3/32 dia. x 0.2790 in. x 0.9370 in. 15/16 Reach Carbide Square Upcut End Mill for Plastic, 2 Flute
Mfr # 748193
Zoro # G311369466
product price:Â $71.79
/eaKey Features
Number of Flutes
2
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Reach
(10x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
748193
Zoro #
G311369466
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Neck Dia.
0.091" (2.3 mm)
Cutter Diameter
0.0937" (3/32 in)
Details
Number of Flutes
2
Reach
(10x)
LOC Multiple
(3x)
Coating
UN
Overall Reach
0.937" (15/16 in)
Metric
No
Description
0.0937 in. 3/32 Cutter Dia. x 0.2790 in. Length of Cut x 0.9370 in. 15/16 Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.