3/64 dia. x 0.01 in. Radius x 0.1410 in. Carbide Corner Radius End Mill for Hard Milling, 7 Flutes

  • Mfr # 850547-C6

  • Zoro # G111326003


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
7
Length of Cut
0.141"
Shank Dia.
0.25" (1/4 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850547-C6
Zoro #
G111326003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.141"
Shank Dia.
0.25" (1/4 in)
Corner Radius
0.01"
Cutter Diameter
0.047" (3/64 in)

Details

Number of Flutes
7
LOC Multiple
(3x)
Coating
C6
Metric
No

Description

0.0470 in. 3/64 Cutter Dia. x 0.0100 in. Radius x 0.1410 in. Length of Cut Carbide Corner Radius End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.