
3mm dia. x 0.03 in. Radius x 0.1770 in. x 0.95 in. Reach Carbide Corner Radius End Mill, 3 Flutes
Mfr # 42405
Zoro # G111369420
product price: $64.15
/eaKey Features
Corner Radius
0.03"
Number of Flutes
3
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42405
Zoro #
G111369420
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.1165"
Length of Cut
0.177"
Cutter Diameter
0.118" (3 mm)
Details
Number of Flutes
3
Coating
UN
Overall Reach
0.95"
Reach
(8x)
LOC Multiple
(1.5x)
Metric
No
Description
0.1180 in. 3 mm Cutter Dia. x 0.0300 in. Radius x 0.1770 in. Length of Cut x 0.9500 in. Reach Carbide Corner Radius End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.