4 FL - 0.0100'' Cutter DIA x 0.0150'', 1/64 LOC x 0.0500'' Reach

  • Mfr # 861610

  • Zoro # G913081803


product price:  $55.15
/ea

Key Features

Number of Flutes
4
Length of Cut
1/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0092 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861610
Zoro #
G913081803
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0092 in
Cutter Diameter
0.0100 in

Details

Number of Flutes
4
SAE or Metric
SAE
Overall Reach
0.0500 in
Finish
UN
LOC Multiple
(1.5x)
Reach Multiple
(5x)

Description

0.0100'' Cutter DIA x 0.0150'' 1/64 Length of Cut x 0.0500'' Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.