4 FL - 0.0100'' Cutter DIA x 0.0150'', 1/64 LOC x 0.0800'' Reach - AlTiN Coated

  • Mfr # 874110-C3

  • Zoro # G913081940


product price:  $81.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874110-C3
Zoro #
G913081940
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0092 in
Cutter Diameter
0.0100 in

Details

Number of Flutes
4
LOC Multiple
(1.5x)
SAE or Metric
SAE
Finish
C3 Coated
Overall Reach
0.0800 in
Reach Multiple
(8x)

Description

0.0100'' Cutter DIA x 0.0150'' 1/64 Length of Cut x 0.0800'' Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.